Zoro Homepage

Seven-Pocket Poly Expanding File, 7 Sections, Elastic Cord Closure, 1/6-Cut Tabs, Letter, Green

  • Mfr # 67440GRN

  • Zoro # G115510156


product price: $9.49
/ea
Sold in multiples of 2 for $18.98

Key Features

Tab Type
Top Tab
Number of Pockets
7
Tab Cut
1/6-Cut
Tab Position
Assorted
Height
11.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67440GRN
Zoro #
G115510156
UPC #
78973674023
Country of Origin
China

Dimensions

Height
11.63 in
Size
Letter
Width
12.75 in

Details

Tab Type
Top Tab
Number of Pockets
7
Tab Cut
1/6-Cut
Tab Position
Assorted
Item
Transport Wallets
Material
Polypropylene
Color
Green

Description

Organize important files and letters in the seven pockets found within this expandable file. Elastic closure keeps the file securely shut so that papers do not slip out. The expanding letter folder is made from a durable poly material that can protect delicate papers from bending, tearing and staining.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.