
Seven-Pocket Poly Expanding File, 7 Sections, Elastic Cord Closure, 1/6-Cut Tabs, Letter Size, Blue
Mfr # 67440BLU
Zoro # G915510110
product price: $8.15
/eaKey Features
Height
11.63 in
Tab Position
Assorted
Number of Pockets
7
Width
12.75 in
Size
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67440BLU
Zoro #
G915510110
UPC #
78973674016
Country of Origin
China
Dimensions
Height
11.63 in
Width
12.75 in
Size
Letter
Details
Item
Transport Wallets
Tab Position
Assorted
Number of Pockets
7
Tab Cut
1/6-Cut
Material
Polypropylene
Tab Type
Top Tab
Color
Blue
Description
Organize important files and letters in the seven pockets found within this expandable file. Elastic closure keeps the file securely shut so that papers do not slip out. The expanding letter folder is made from a durable poly material that can protect delicate papers from bending, tearing and staining.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.