Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFX99375
Zoro #
G5582893
UPC #
078787993754
Country of Origin
China
Dimensions
Width
5 in
Height
3 in
Insert Size
3 x 5
Thickness/Grade
Standard
Overall Height
3 in
Overall Width
5 in
Details
Item
Sheet Protector
Number of Tabs
0
Color
Clear
Material
Polypropylene
Features
Self-adhesive
Product Type
Sheet Protector
Back
White Back
Sheet Protector Type
Self-Adhesive
Load Orientation
Top
Document Loading
Top
Description
Individual pockets adhere almost anywhere-file folders, file jackets, binders and more. Self-adhesive backing provides a clean, professional look. Clear front and white back for easy visibility.
- Individual pockets adhere almost anywhere.
- Self-adhesive backing.
- Clear front and white back.
- Use with file folders, file jackets, binders and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.