Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pendaflex Six-Section Colored Classification Folders, 2 Dividers, Letter Size, Green, PK10, 10PK 1257GR

Six-Section Colored Classification Folders, 2 Dividers, Letter Size, Green, PK10, 10PK (Discontinued)

  • Mfr # 1257GR
  • Zoro # G405346922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1257GR
Zoro #
G405346922
UPC #
-
Country of Origin
Mexico

Dimensions

Size
Letter

Details

Item
Classification Folders
Number of Tabs
2
Divider Color
Natural Brown

Description

A bright idea for color-coding and subdividing files. Features coated 20 pt. covers that resist stains and moisture. 2" capacity fasteners on interior covers. Two-way 1" capacity fasteners on the two 17 pt. Kraft dividers for further classifying. Bonded fasteners resist catching on loose paper. Color-matched, reinforced rip proof tape gusset delivers durable expansion. 2/5 cut top tabs in right of center position.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.