This item is Discontinued.

Pendaflex Smart Shield File Pocket, 5.25" Expansion, Legal Size, Red Fiber, PK10 PK 1536GAM

Smart Shield File Pocket, 5.25" Expansion, Legal Size, Red Fiber, PK10 PK (Discontinued)

  • Mfr # 1536GAM
  • Zoro # G902683285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1536GAM
Zoro #
G902683285
UPC #
78787204393
Country of Origin
Mexico

Dimensions

Width
14.75"
Size
Legal
Height
9.5"

Details

Item
Expandable Document Pockets & Wallets
Color
Red Fiber
Tab Type
Top Tab
Material
Double Thick Manila; Coated Paper
Tab Cut
Straight
Weight
2.52 lbs
Number of File Pockets
1
Overall Expansion
5.25"
Pocket/Wallet Type
Files/Papers

Description

Need to store files from an important project for an extended period of time? This pocket is ideal for keeping documents pristine. The Smart Shield file pocket is made with a material that inhibits the growth of mold and mildew to protect the product. Red fiber with a double thick manila lined front and back make it so this folder can take quite a beating and still remain in excellent condition. The rollover, reinforced fiber gussets are 6 1/2" high for extra protection and aid in keeping contents in place. A hardworking pocket you can depend on.


  • Made with an antimicrobial material that inhibits the growth of mold and mildew to protect the product.
  • Double thick manila lined front and back for added durability.
  • Rollover reinforced fiber gussets.
  • Gussets are 6 1/2" high for extra protection of documents.
  • Durable red fiber material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.