Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart Shield Reinforced File Jackets, Straight Tab, Letter Size, Manila, 50PK

  • Mfr # 22025EE

  • Zoro # G115509938


product price: $46.49
/pk 50, $0.93/ea

Key Features

Color
Manila
Material
11-pt Manila
Width
9.5 in
Number of Tabs
1
Height
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22025EE
Zoro #
G115509938
UPC #
-
Country of Origin
Mexico

Dimensions

Width
9.5 in
Height
11.75 in
Size
Letter

Details

Color
Manila
Material
11-pt Manila
Item
File Jackets, Top Tab
Number of Tabs
1
Tab Cut
Straight

Description

Smart Shield reinforced file jacket is made with a material that inhibits the growth of mold and mildew to protect the product. Constructed with durable 11 pt. manila, its reinforced top tab holds up to your most active projects. Enclosed sides expand to accommodate large files.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.