Zoro Homepage
This item is Discontinued.
Pendaflex File Sleeves & Jackets, Manila, 11-pt Manila, 9.5" W, 11.75" H 22022EE

File Sleeves & Jackets, Manila, 11-pt Manila, 9.5" W, 11.75" H (Discontinued)

  • Mfr # 22022EE
  • Zoro # G606437399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22022EE
Zoro #
G606437399
UPC #
-
Country of Origin
Mexico

Dimensions

Width
9.5"
Height
11.75"

Details

Item
File Sleeves & Jackets
Color
Manila
Material
11-pt Manila
Tab Cut
Straight
Punched/Unpunched
Unpunched
Material Type
Paper
Number of Sections
1

Description

Smart Shield reinforced file jacket is made with a material that inhibits the growth of mold and mildew to protect the product. Constructed with durable 11 pt. manila, its reinforced top tab holds up to your most active projects. Enclosed sides expand to accommodate large files.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.