This item is Discontinued.

Pendaflex Standard Expanding Wallet w/Fiber Gussets, 3.5in Exp, 1 Section, Elastic Cord, Legal, Redrope, 10PK 1056EL-OX

This item is Discontinued.

Pendaflex

Standard Expanding Wallet w/Fiber Gussets, 3.5in Exp, 1 Section, Elastic Cord, Legal, Redrope, 10PK (Discontinued)

Mfr # 1056EL-OX
Zoro # G815960510
Country of Origin Mexico
Category File Folders
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1056EL-OX
Zoro #
G815960510
UPC #
-
Country of Origin
Mexico

Dimensions

Width
15.63 in
Size
Legal
Height
10.5 in
Expanded Width
3-1/2 in

Details

Item
Transport Wallets
Number of Pockets
1
Color
Redrope
Tab Type
Tabless
Material
Redrope
File Fastener Type
Fold-Over Flap, Elastic Cord

Description

Organize and store your documents in wallets made of red fiber stock with a coated, leather-like finish. Flexible, wraparound elastic cord closure with brass eyelet to prevent cord tear out.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.