
SureHook Hanging Folders, Letter Size, 1/5-Cut Tab, Bright Green, 20PK
Mfr # 6152 1/5 BGR
Zoro # G903445684
product price: $22.25
/pk 20, $1.11/eaKey Features
Color
Bright Green
Material
11-pt Stock
Size
Letter
Tab Cut
1/5-Cut
Tab Position
Assorted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6152 1/5 BGR
Zoro #
G903445684
UPC #
78787610842
Country of Origin
United States
Dimensions
Size
Letter
Folder Size Type
Letter
Details
Item
Hanging File Folders
Color
Bright Green
Material
11-pt Stock
Tab Cut
1/5-Cut
Tab Position
Assorted
Includes
(25) Plastic Tabs; (1) Sheet of Inserts
Weight
3.15 lbs
File Tab Cut
1/5-Cut
File Tab Material
Plastic
Compartments per Folder
1
File Tab Position
Assorted
Folder Material
11-pt Stock
Folder Color
Bright Green
Description
Look no further for one of the smartest, most innovative hanging folders around. Features SureHook technology with revolutionary built-in tension springs. Rods bend less while folders stay on rails and slide with ease. Rods and hooks are stronger and sturdier. Folders work with existing systems. Patented polylaminate reinforced tops and bottoms provide strength. Lighter interior colors help prevent misfiles. Includes tabs and inserts.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.