
Teacher's Hanging File Folder Combo Kit, Letter, 25 1/5-Cut Hanging Folder, 50 1/3-Cut File Folder
Mfr # 99199
Zoro # G708997326
product price: $24.59
/eaKey Features
Color
Hanging File Folders: (7) Blue, (6) Green, (6) Red, (6) Yellow; Interior File Folders: (13) Green, (13) Yellow, (12) Blue, (12) Red
Size
Letter
Tab Cut
1/3-Cut; 1/5-Cut
Tab Position
Assorted
Features
Teacher's Color-Coding Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99199
Zoro #
G708997326
UPC #
-
Country of Origin
United States
Dimensions
Size
Letter
Details
Item
Hanging File Folders
Color
Hanging File Folders: (7) Blue, (6) Green, (6) Red, (6) Yellow; Interior File Folders: (13) Green, (13) Yellow, (12) Blue, (12) Red
Tab Cut
1/3-Cut; 1/5-Cut
Tab Position
Assorted
Features
Teacher's Color-Coding Kit
Includes
(25) 1/5-Tab Cut Hanging File Folders; (50) 1/3-Tab Cut Interior File Folders; (25) Tabs; (25) Tab Inserts
Fasteners per Folder
0
Compartments per Folder
1
Dividers per Folder
0
Description
This Pendaflex® Hanging File Folder Combo Kit helps you get organized right away, so you can stay productive at the office or while working from home. Each kit contains 25 letter-sized hanging folders with 1/5 cut plastic tabs and white paper inserts and 50 letter-sized file folders. The hanging file folders have five positions for labeled tabs and the 1/3 cut interior file folders come in three tab positions for handwritten or sticker labels. Ideal for storing and organizing important home and office documents.
- This all-in-one hanging file folder combo kit comes with 25 hanging file folders, 25 tabs and inserts and 50 file folders.
- Customize the hanging folders with the included tabs and inserts; 5 tab positions allow for staggering hanging file labels.
- 50 file folders in 3 tab positions for labeling; access active projects or reference later in hanging files.
- Contain papers and keep your workspace clear while working from home or at the office with this ready-to-use filing combo kit.
- Hanging files and file folders are also great for storing and organizing important home documents, like tax paperwork, bills, manuals and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.