
Top Tab Pocket Folders, Straight Tab, Letter Size, Manila, 50PK
Mfr # 16651
Zoro # G703445624
product price: $34.15
/pk 50, $0.68/eaKey Features
Width
11.63"
Color
Manila
Material
11-pt Manila
Size
Letter
Tab Cut
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16651
Zoro #
G703445624
UPC #
74319166511
Country of Origin
Mexico
Dimensions
Width
11.63"
Size
Letter
Height
9.5"
File Folder Size Type
Letter
File Folder Height
9.5"
File Folder Width
11.63"
Details
Item
File Folders
Color
Manila
Material
11-pt Manila
Tab Cut
Straight
Weight
3.3 lbs
File Folder Material
11-pt Manila
File Tab Material
11-pt Manila
File Tab Color
Manila
File Folder Color
Manila
File Tab Cut
Straight
File Tab Style
Top Tab
Description
Keep loose and hard-to-find items safe in the roomy 9 x 5 pocket on inside front panel. Ideal for items that shouldn't be hole punched, like photos and X-rays. Pocket is open on top and inside edge to provide easier access. Inside back cover is slit for fastener insertion (sold separately). Double-ply reinforcement on top tabs for extra durability. Scored lines on tabs for easy label placement. 11 pt. Manila stock.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.