
Transparent Colored Tabs For Hanging File Folders, 1/3-Cut, Red, 3.5" Wide, PK25, 25PK
Mfr # 43 1/2 RED
Zoro # G906437396
product price:Â $8.99
/pk 25, $0.36/ea
Sold in multiples of 2 for $17.98
Key Features
Type
Hanging Folder Tabs
Index Tabs - Item
File Inserts/Tabs
Width
3.5"
Tab Cuts Visible
1/3-Cut
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43 1/2 RED
Zoro #
G906437396
UPC #
78787432116
Country of Origin
United States
Dimensions
Width
3.5"
Details
Type
Hanging Folder Tabs
Index Tabs - Item
File Inserts/Tabs
Tab Cuts Visible
1/3-Cut
Color
Red
Includes
(25) Blank White Inserts
Tab Material
Plastic
Description
Add a colorful touch to your organization with these transparent tabs that are color-matched to Pendaflex hanging file folders. Blank white inserts are included that hold up to three lines of type. Pliable plastic design makes insertion fast and simple. Stagger the position of tabs to keep each file heading in full view!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.