This item is Discontinued.

Pendaflex Transparent Colored Tabs For Hanging File Folders, 1/5-Cut, Red, 2 in. Wide, 25PK 42 RED

Transparent Colored Tabs For Hanging File Folders, 1/5-Cut, Red, 2 in. Wide, 25PK (Discontinued)

  • Mfr # 42 RED
  • Zoro # G008999358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42 RED
Zoro #
G008999358
UPC #
78787420113
Country of Origin
United States

Dimensions

Width
2"

Details

Type
Hanging Folder Tabs
Material
Plastic
Tab Color
Red
Index Tabs - Item
File Inserts/Tabs
Tab Cut
1/5-Cut
Includes
(25) Blank White Inserts

Description

Add a colorful touch to your organization with these transparent tabs that are color-matched to Pendaflex hanging file folders. Blank white inserts are included that hold up to three lines of type. Pliable plastic design makes insertion fast and simple. Stagger the position of tabs to keep each file heading in full view!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.