Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transparent Colored Tabs For Hanging File Folders, 1/5-Cut Tabs, Orange, 2" Wide, 25PK

  • Mfr # 42 ORA

  • Zoro # G003445713


product price: $5.85
/pk 25, $0.23/ea
Sold in multiples of 2 for $11.70

Key Features

Width
2"
Color
Orange
Tab Type
Hanging Folder Tabs
Material
Plastic
Tab Cut
1/5-Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42 ORA
Zoro #
G003445713
UPC #
78787420106
Country of Origin
United States

Dimensions

Width
2"

Details

Item
File Inserts/Tabs
Color
Orange
Tab Type
Hanging Folder Tabs
Material
Plastic
Tab Cut
1/5-Cut
Includes
(25) Blank White Inserts
Weight
0.079 lbs
Tab Material
Plastic
File Insert/Tab Type
Hanging Folder Tabs

Description

Add a colorful touch to your organization with these transparent tabs that are color-matched to Pendaflex® hanging file folders. Blank white inserts are included that hold up to three lines of type. Pliable plastic design makes insertion fast and simple. Stagger the position of tabs to keep each file heading in full view!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.