
Twisted Glow Paper File Jacket, 2in Expansion, Straight Top Tab, Letter Size, Assorted Colors, 10PK (Discontinued)
- Mfr # 49501
- Zoro # G215510216
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49501
Zoro #
G215510216
UPC #
-
Country of Origin
Mexico
Dimensions
Height
9.63 in
Size
Letter
Width
11.75 in
Details
Material
Paper
Number of Tabs
1
Color
(3) Neon Blue/Neon Yellow, (3) Neon Green/Neon Yellow, (2) Neon Orange/Neon Pink, (2) Neon Pink/Neon Green
Tab Cut
Straight
Item
File Jackets, Top Tab
Description
Take color-coding to a twisted extreme. Twisted Glow jackets feature contrasting inner and outer neon colors that underscore the importance of your regularly accessed files. A reinforced V-cut expansion gusset paired with an enclosed on three sides design ensure reliable performance, keeping your documents securely contained. A thumb cut on the front face helps you avoid painful paper cuts while streamlining document insertion and removal. Full, straight cut tabs provide plenty of space for detailed labeling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.