This item is Discontinued.

Pendaflex Tyvek Heavy-Duty Reinforced File Pockets, 3.5in Expansion, Letter Size, Redrope, 10PK C1524EHD-10

Tyvek Heavy-Duty Reinforced File Pockets, 3.5in Expansion, Letter Size, Redrope, 10PK (Discontinued)

  • Mfr # C1524EHD-10
  • Zoro # G415510252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C1524EHD-10
Zoro #
G415510252
UPC #
-
Country of Origin
Mexico

Dimensions

Width
12.19 in
Size
Letter
Height
9.88 in

Details

Item
Open Pocket Expandable Document Pockets & Wallets
Number of Pockets
1
Color
Redrope
Tab Type
Top Tab
Material
Redrope
Tab Cut
Straight

Description

These extremely durable pockets have heavyweight 24 pt. front and back covers, fully lined Tyvek gussets and super tough Tyvek reinforcement strips at key stress points. The scored front flap provides easy access.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.