
X-Cap Reinforced Hanging File Folder, Letter, 1/5-Cut Tab, Green, PK25 (Discontinued)
- Mfr # 5142X2
- Zoro # G4184510
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5142X2
Zoro #
G4184510
UPC #
78787514201
Country of Origin
United States
Dimensions
Size
Letter
Folder Size Type
Letter
Details
Item
Hanging File Folders
Color
Standard Green
Tab Cut
1/5-Cut
Tab Position
Assorted
Features
2" Capacity
Weight
4.08 lbs
File Tab Position
Assorted
File Tab Cut
1/5-Cut
Folder Color
Standard Green
Compartments per Folder
1
Description
Pendaflex® Extra Capacity Reinforced Hanging File Folders with Box Bottom, Letter Size, 1/5-Cut Tab, Standard Green, 25/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.