Cascade 100 Hang-on Aquarium Filter with Quad Filtration System (Discontinued)
- Mfr # CPF2
- Zoro # G500765321
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPF2
Zoro #
G500765321
UPC #
30172014949
Country of Origin
China
Description
The Penn Plax Cascade Hang On Aquarium Filter features a revolutionary Bio-Falls Quad Filtration System to keep your tank clean and healthy. The polyfiber floss cartridge traps floating particulate matter while the activated carbon cartridge removes harmful chemicals, toxins, odors, discoloration and other contaminants from the water. The internal sponge optimizes the colonization of beneficial anaerobic bacteria while removing ammonia and nitrites. The external Bio-Falls wet/dry biological booster provides anaerobic bacteria for additional ammonia and nitrite removal while enhancing oxygen exchange for maximum water oxygenation. This hang on aquarium filter attaches easily to your tank by sliding over the edge of the glass. A leveling device keeps your filter in position and the self-priming intake tube has a built-in extendable stem to allow placement of the intake strainer close to the bottom of most aquariums. Filter includes an adjustable flow control knob to reduce filtration during feeding times or as needed, and the quiet and efficient motor is maintenance free. The Penn Plax Cascade hang on filter delivers up to 100 gallons of water per hour and is suitable for fish tanks from 10 to 20 gallons in size. It measures 8.1 inches high by 6 inches wide by 6 inches deep and is suitable for both freshwater and saltwater tanks. The Cascade Aquarium Filter Comes with bio floss and activated carbon cartridges and is ready to use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.