Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Cascade 1500 Canister Aquarium Filter (Discontinued)

  • Mfr # CCF5UL
  • Zoro # G700765312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCF5UL
Zoro #
G700765312
UPC #
30172015960
Country of Origin
China

Description

Cascade Canister Filters from Penn Plax offer heavy-duty multi-stage external filtration for your fresh or salt water aquarium. The Cascade 1500 Canister Filter can handle aquariums up to 200 gallons efficiently providing up to 350 gph of flow. These filters allow you to combine the benefits of several types of media delivering powerful mechanical, chemical & biological filtration for crystal clear water in fresh or marine environments. Easy to install, these filters come with all the necessary accessories to connect to your tank and begin filtering in approximately 30 minutes and see visable improvement in less than a day! A quick push-button primer makes start-ups easy and the two independent directional 360-degree rotational valve taps make placement worry-free. Flow-rate control valves and swimming pool-style hose clamps make setup and adjustment easy. The popular cobalt blue color will look attractive next to your tank and the sturdy rubber mounted tip-proof rubber base keeps the unit in place. Each pump comes with large filter trays, start-up filter media & input/output tubing. The large filter trays mean you can use more media and have longer periods between replacement. An air-tight seal assures proper flow rate while maintaing ultra quiet operation. The easy-lift clamps make it simple to release the vacuum and remove the top for changing media or other maintanance. Directional returns help to suspend waste matter so it can be taken in by the filter leaving nothing but clear, clear water. Use any combination of media including bio-floss, bio-sponges, activated carbon and others to accomplish a wide array of aquarium filtration needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.