Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Penn-Plax Penn Plax DGSP1 Driftwood Gardens Super DGSP1

Penn Plax DGSP1 Driftwood Gardens Super (Discontinued)

  • Mfr # DGSP1
  • Zoro # G104172556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGSP1
Zoro #
G104172556
UPC #
30172012778
Country of Origin
China

Description

Penn Plax is a name that stands for Quality, Innovation and Integrity
In the Pet Industry for over 50 years
Experience a great line of Pet Products in all categories!
Penn-Plax is committed to creating and manufacturing innovative pet products for first-time pet owners and serious hobbyists alike.

The perfect combination of a natural driftwood replica and life-like aquarium plants!

  • Category: Aquarium Decorations.
  • Sub Category: Driftwood/Bamboo.
  • Cubes: 0.0717.
  • Weight: 10.0200.
  • Height: 15".
  • Width: 15".
  • Diameter: 10".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.