Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Submersible Aquarium Filter (Discontinued)

  • Mfr # CIF3
  • Zoro # G400765315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIF3
Zoro #
G400765315
UPC #
30172024337
Country of Origin
China

Description

The Penn Plax 600 Cascade Internal Aquarium Filter is designed to provide better filtration and aeration above and below the surface. Fully submersible, this aquarium filter provides physical, chemical and biological filtration for fish tanks from 20 to 50 gallons in size. The activated carbon cartridge removes harmful chemicals, toxins, odors, and other contaminants from your aquarium’s water. Also included is an internal sponge that optimizes colonization of beneficial anaerobic bacteria. The large capacity internal filter cup allows you to choose your own filter medium according to your needs. This aquarium filter has an adjustable and directional water flow output, pumps up to 175 gallons per hour, and a spray bar option that will distribute water evenly to aid aeration. The round directional flow spout has a connector where you can connect to your flexible tubing to drive water fountains or other accessories. The Cascade 600 Fish Tank Filter mounts quickly using the included suction cups and can be placed horizontally in order to remove from view. Great for aquariums and terrariums, these filters give you crystal clear water in your fresh or saltwater environments. The Cascade 600 Aquarium Filter measures 12 inches long by 3 inches wide and 5 inches deep and runs on a 110V electrical current and is UL approved.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.