Shop PENN SCALE

CM-101 30 lb Capacity Price Computing Scales

  • Mfr # CM-101
  • Zoro # G704173267

product price: 
$
285.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CM-101
Zoro #
G704173267
UPC #
649664253034
Country of Origin
China

Description

  • NTEP COC # 04-101 ( Legal for Trade ).
  • Tactile Key-Pad Switches.
  • TARE, ZERO, SAVE, CLEAR keys.
  • Large LCD Display.
  • Initial, Auto and Semi-auto Zero Setting.
  • Lb / Kg weighing unit.
  • Continuous TARE setting function.
  • AC / DC Power with standard Power cable.
  • Back-Light and Auto Display setting.
  • Capacity 30.00 x 0.01 lbs.
  • User friendly and Simple to operate.
  • Charge life - 120 hours.
  • Battery Operated for 120 hours of Portability!.
  • Optional pole available with read out display.
  • ONE YEAR WARRANTY.
  • Capacity: 30.00 x 0.01 lb / 15.000 x 0.005 kg.
  • Display: LCD (5/5/6).
  • Op. Temp.: 0 C ~ 35C / 32F ~ 95F.
  • Charge Life: 120 hrs.
    Dimension:
  • Platter: 300 x 250 mm / 11.8 x: 9.8".
  • Height: 110 mm: /: 4.3".
  • Length: 335 mm: /: 13.1".
  • Width: 320 mm: /: 12.5".
    Power:
  • DC: 6 V / 5 Ah Rechargeable Battery.
  • AC: 120 V 50 / 60 Hz.
  • Connecter: Standard AC power connecter.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.