Shop PENN SCALE

PS-10 10 lb. Portion Scale

  • Mfr # PS-10
  • Zoro # G803904182

product price: 
$
96.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PS-10
Zoro #
G803904182
UPC #
-
Country of Origin
China

Description

  • Capacity: 10 lb x.1 oz, 10 lb x.001 lb, 5000 g x 1g, 160 oz x.01 oz.
  • Platter Size: 6.3 x 6.3 inch /160 mm x 160 mm.
  • Product Size: 6.7 x 6.7 x 2.5 inch / 170 x 170 x 65 mm.
  • Display: Backlight.
  • Units: Lb and Oz, Lb, Oz, G.
  • Power: AC Adapter (Included), or Six (6) AA Alkaline batteries (Not Included).
  • Warranty: 1 year.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.