Shop PENN SCALE

PS-20 20 lb. Portion Scale

  • Mfr # PS-20
  • Zoro # G903904068

product price: 
$
153.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PS-20
Zoro #
G903904068
UPC #
609728883942
Country of Origin
China

Description

  • Capacity: 20 lb x.01 lb, 10kg x 0.005 kg, 20 lb x.2 oz.
  • Platter Size: 10.0 x 9.0 inch / 254 x 228 mm.
  • Product Size: 12.7 x 10.5 x 3.4 inches / 323 x 267 x 86 mm.
  • Display: 1.2" LCD 6 Digits with Backlight.
  • Units: kg, lb, lb:oz.
  • Power: AC Adapter (Included), or Six (6) AA Alkaline batteries (Not Included)
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.