Zoro Homepage

Connectors

  • Mfr # IPB-NA2/0-4D

  • Zoro # G016134093


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
4
Standards
UL (Canada and US), CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPB-NA2/0-4D
Zoro #
G016134093
UPC #
78503740023
Country of Origin
United States

Details

Number of Ports
4
Standards
UL (Canada and US), CSA

Description

3.09'' x 1.56'' x 1.38'', 600 V, 3/16'' Hex, 14 AWG Solid to 2/0 AWG Stranded Copper/Aluminum Conductor, 4-Port, 2-Side Entry, Clear Plastisol Pre-Insulated, Aluminum Alloy, Power Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.