Zoro Homepage

Connectors

  • Mfr # IPB-NA350-2D

  • Zoro # G216134107


product price: $73.29
/ea

Key Features

Number of Ports
2
Standards
UL (Canada and US), CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPB-NA350-2D
Zoro #
G216134107
UPC #
78503740009
Country of Origin
United States

Details

Number of Ports
2
Standards
UL (Canada and US), CSA

Description

2.4'' x 3'' x 2.5'', 600 V, 5/16'' Hex, 10 AWG Solid to 350 KCMIL Copper/Aluminum Conductor, 2-Port, 2-Side Entry, Clear Plastisol Pre-Insulated, Aluminum Alloy, Power Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.