Zoro Homepage

Connectors

  • Mfr # IPB-NA600-4D

  • Zoro # G416134099


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Standards
UL (Canada and US)
Number of Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPB-NA600-4D
Zoro #
G416134099
UPC #
78503740101
Country of Origin
United States

Details

Standards
UL (Canada and US)
Number of Ports
4

Description

5.45'' x 3'' x 2.75'', 600 V, 3/8'' Hex, 4 AWG Stranded to 600 KCMIL Copper/Aluminum Conductor, 4-Port, 2-Side Entry, Clear Plastisol Pre-Insulated, Aluminum Alloy, Power Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.