Zoro Homepage

Ground Rods and Grounding Systems

  • Mfr # GH-2

  • Zoro # G316129362


product price: $83.89
/ea
Free Shipping & Returns

Key Features

For Use With
Conductor to Flat Surface, Direct Burial
Conductor Size (AWG)
4 AWG Solid to 2/0 AWG Stranded
Material
Copper Alloy (Body), Silicon Bronze (Bolt/Nut/Lock washer)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-2
Zoro #
G316129362
UPC #
78503735500
Country of Origin
United States

Dimensions

Conductor Size (AWG)
4 AWG Solid to 2/0 AWG Stranded

Details

For Use With
Conductor to Flat Surface, Direct Burial
Material
Copper Alloy (Body), Silicon Bronze (Bolt/Nut/Lock washer)

Description

4 to 2/0 AWG Solid/Stranded, 2'' H, 3/8'' Bolt, Copper Alloy Body, Silicon Bronze Bolt/Nut/Lock Washer, 2-Wire, 1-Bolt, Ground ClA Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.