Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Rods and Grounding Systems

  • Mfr # GH-3

  • Zoro # G121849554


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material
Copper Alloy
Conductor Size (AWG)
2/0 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-3
Zoro #
G121849554
UPC #
78503735501
Country of Origin
Mexico

Dimensions

Conductor Size (AWG)
2/0 AWG

Details

Material
Copper Alloy

Description

2 to 4/0 AWG Solid, 2/0 AWG to 250 KCMIL Stranded, 2.25in H, 1/2in Bolt, Copper Alloy Body, Silicon Bronze Bolt/Nut/Lock Washer, 2-Wire, 1-Bolt, Ground ClA Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.