Zoro Homepage

Lugs, 10PK

  • Mfr # BCUA-030

  • Zoro # G616262844


product price: $18.45
/pk 10, $1.85/ea

Key Features

Max. Voltage
5 KV
Color
Blue
Standards
UL, CSA
Material
Tin Plated Aluminum
Length
3-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCUA-030
Zoro #
G616262844
UPC #
78503722138
Country of Origin
United States

Dimensions

Length
3-1/8 in

Details

Max. Voltage
5 KV
Color
Blue
Standards
UL, CSA
Material
Tin Plated Aluminum

Description

3.13'' L, 5 kV, 300 KCMIL Copper/Aluminum Conductor, Blue, Tin Plated Aluminum, Standard Barrel, Crimp Splice Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.