
Lugs
Mfr # BCU-2
Zoro # G016132471
product price: $9.99
/eaKey Features
Type
Standard Barrel Splice
Material
Tin Plated Copper
Maximum Voltage
5 kV
Standards
UL, CSA
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCU-2
Zoro #
G016132471
UPC #
78503721822
Country of Origin
United States
Dimensions
Length
1.87 in
Details
Item
Splice Wire Connector
Type
Standard Barrel Splice
Material
Tin Plated Copper
Maximum Voltage
5 kV
Standards
UL, CSA
Color
Brown
Description
1.87'' L, 5 kV, 2 AWG, Brown, Tin Plated Copper, Standard Barrel, Crimp Splice Connector
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.