
Lugs
Mfr # BCU-3
Zoro # G616524782
product price: $9.99
/eaKey Features
Max. Voltage
5 kV
Length
1.88 in
Material
Tin Plated Copper
Standards
UL, CSA
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCU-3
Zoro #
G616524782
UPC #
78503721842
Country of Origin
United States
Dimensions
Length
1.88 in
Details
Max. Voltage
5 kV
Material
Tin Plated Copper
Standards
UL, CSA
Color
White
Description
1.88'' L, 5 kV, 3 AWG Copper Conductor, White, Tin Plated Copper, Standard Barrel, Crimp Splice Connector
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.