
Lugs
Mfr # BLU-2/0S
Zoro # G616150325
product price: $18.95
/eaKey Features
Max. Voltage
35 kV
Barrel Length
0.94 in
Overall Length
2.11 in
Standards
UL, CSA
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLU-2/0S
Zoro #
G616150325
UPC #
78503723050
Country of Origin
United States
Dimensions
Barrel Length
0.94 in
Overall Length
2.11 in
Stud Size
3/8 in
Details
Max. Voltage
35 kV
Standards
UL, CSA
Color
Black
Material
Copper
Description
35 kV, 2/0 AWG Copper, 3/8'' Stud, Standard Barrel, 13-Die, Black, Tin Plated Seamless Copper, 1-Hole Tongue with Inspection Window, Compression Cable Lug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.