Zoro Homepage

Lugs EA, 10PK

  • Mfr # BBLU-050S

  • Zoro # G216129134


product price: $17.99
/pk 10, $1.80/ea

Key Features

Color
Brown
Overall Length
4.56 in
Max. Voltage
35 kV
Barrel Length
2.31 in
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBLU-050S
Zoro #
G216129134
UPC #
78503721661
Country of Origin
United States

Dimensions

Overall Length
4.56 in
Barrel Length
2.31 in
Stud Size
5/8 in

Details

Color
Brown
Max. Voltage
35 kV
Material
Copper
Standards
UL 467/486A/B, CSA C22.2

Description

35 kV, 500 KCMIL Copper, 5/8'' Stud, Long Barrel, 20-Die, Brown, Tin Plated Seamless Copper, 1-Hole Tongue with Closed Transition, Compression Cable Lug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.