
Lugs EA, 10PK
Mfr # BLU-1/0S20
Zoro # G716129429
product price: $5.15
/pk 10, $0.52/eaSold in multiples of 3 for $15.45
Key Features
Barrel Length
0.87 in
Stud Size
1/2 in
Color
Pink
Max. Voltage
35 kV
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLU-1/0S20
Zoro #
G716129429
UPC #
78503723018
Country of Origin
United States
Dimensions
Barrel Length
0.87 in
Stud Size
1/2 in
Overall Length
2.25 in
Details
Color
Pink
Max. Voltage
35 kV
Material
Copper
Standards
UL 467/486A/B, CSA C22.2
Description
600 V to 35 kV, 1/0 AWG Copper, 1/2'' Stud, 0.87'' L Barrel, Pink, Tin Plated Seamless Copper, 1-Hole, Standard, Compression Cable Lug with Inspection Window
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.