
Lugs EA
Mfr # BBCU-050
Zoro # G016132532
product price: $26.19
/eaKey Features
Type
Long Barrel Splice
Length
4.63 in
Maximum Voltage
5 kV
Material
Tin Plated Copper
Standards
UL, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBCU-050
Zoro #
G016132532
UPC #
78503721542
Country of Origin
United States
Dimensions
Length
4.63 in
Details
Item
Splice Wire Connector
Type
Long Barrel Splice
Maximum Voltage
5 kV
Material
Tin Plated Copper
Standards
UL, CSA
Color
Brown
Description
4.63'' L, 5 kV, 500 KCMIL Copper Conductor, Brown, Tin Plated Copper, Long Barrel, Crimp Splice Connector
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.