Zoro Homepage

Lugs EA

  • Mfr # BBCU-2/0

  • Zoro # G616132512


product price: $11.29
/ea

Key Features

Color
Black
Standards
UL, CSA
Type
Long Barrel Splice
Maximum Voltage
5 kV
Length
3.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBCU-2/0
Zoro #
G616132512
UPC #
78503721509
Country of Origin
United States

Dimensions

Length
3.12 in

Details

Item
Splice Wire Connector
Color
Black
Standards
UL, CSA
Type
Long Barrel Splice
Maximum Voltage
5 kV
Material
Tin Plated Copper

Description

3.12'' L, 5 kV, 2/0 AWG Copper Conductor, Black, Tin Plated Copper, Long Barrel, Crimp Splice Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.