
Lugs EA
Mfr # BBCU-4/0
Zoro # G816132527
product price: $14.15
/eaKey Features
Maximum Voltage
5 kV
Type
Long Barrel Splice
Length
3.38 in
Material
Tin Plated Copper
Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBCU-4/0
Zoro #
G816132527
UPC #
78503721518
Country of Origin
United States
Dimensions
Length
3.38 in
Details
Item
Splice Wire Connector
Maximum Voltage
5 kV
Type
Long Barrel Splice
Material
Tin Plated Copper
Color
Purple
Standards
UL, CSA
Description
3.38'' L, 5 kV, 4/0 AWG Copper Conductor, Purple, Tin Plated Copper, Long Barrel, Crimp Splice Connector
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.