
Lugs EA
Mfr # BBLU-025D
Zoro # G416128715
product price: $15.25
/eaKey Features
Stud Size
1/2 in
Max. Voltage
35 kV
Color
Yellow
Overall Length
5.13 in
Standards
UL, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBLU-025D
Zoro #
G416128715
UPC #
78503721634
Country of Origin
United States
Dimensions
Stud Size
1/2 in
Overall Length
5.13 in
Barrel Length
1.63 in
Details
Max. Voltage
35 kV
Color
Yellow
Standards
UL, CSA
Material
Copper
Description
5.13'' x 0.16'', 35 kV, 250 KCMIL, 1/2'' Stud, 1.75'' Mounting Hole Spacing, Yellow, Tin Plated Seamless Copper, 2-Hole, Long Barrel, Compression Cable Lug with Closed Transition
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.