
Lugs EA
Mfr # BBLU-035S
Zoro # G816128872
product price: $15.39
/eaKey Features
Max. Voltage
35 kV
Color
Red
Stud Size
1/2 in
Barrel Length
2 in
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBLU-035S
Zoro #
G816128872
UPC #
78503721649
Country of Origin
United States
Dimensions
Stud Size
1/2 in
Barrel Length
2 in
Overall Length
3.84 in
Details
Max. Voltage
35 kV
Color
Red
Material
Copper
Standards
UL, CSA
Description
35 kV, 3.84'' L, 1/2'' Stud, 2'' Barrel, 1.25'' x 1.28'' x 0.17'' Pad, 350 KCMIL Copper Conductor, Red Color Code, Tin Plated Seamless Copper, 1-Hole, Long Barrel, Compression Cable Lug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.