Zoro Homepage

Lugs EA

  • Mfr # BBLU-060D

  • Zoro # G116129418


product price: $40.79
/ea

Key Features

Barrel Length
2.69 in
Color
Green
Max. Voltage
35 kV
Material
Copper
Stud Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBLU-060D
Zoro #
G116129418
UPC #
78503721664
Country of Origin
United States

Dimensions

Barrel Length
2.69 in
Stud Size
1/2 in
Overall Length
6.56 in

Details

Color
Green
Max. Voltage
35 kV
Material
Copper
Standards
UL, CSA

Description

600 KCMIL Copper, 1/2'' Stud, 35 kV, 2.69'' L Barrel, Green, Tin Plated Copper, 2-Hole, Long/Straight Barrel, Compression Lug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.