
Lugs EA
Mfr # BBLU-1/0S
Zoro # G716128835
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
Max. Voltage
35 kV
Overall Length
2.44 in
Stud Size
5/16 in
Standards
UL, CSA
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBLU-1/0S
Zoro #
G716128835
UPC #
78503721583
Country of Origin
United States
Dimensions
Overall Length
2.44 in
Stud Size
5/16 in
Barrel Length
1.34 in
Details
Max. Voltage
35 kV
Standards
UL, CSA
Material
Copper
Color
Pink
Description
35 kV, 2.44'' L, 5/16'' Stud, 1.34'' Barrel, 0.75'' x 0.73'' x 0.13'' Pad, 1/0 AWG Copper Conductor, Pink Color Code, Tin Plated Seamless Copper, 1-Hole, Long Barrel, Compression Cable Lug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.