This item is Discontinued.

This item is Discontinued.
Lugs EA (Discontinued)
Mfr #
BBLU-2/0D
Zoro #
G516129308
UPC # 78503721592
Country of Origin United States
Category Compression Lugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BBLU-2/0D
Zoro #
G516129308
UPC #
78503721592
Country of Origin
United States
Dimensions
Stud Size
1/2 in
Barrel Length
1.5 in
Overall Length
4.84 in
Details
Material
Copper
Standards
UL, CSA
Color
Black
Max. Voltage
35 kV
Description
35 kV, 4.84'' L, 1/2'' Stud, 1.5'' Barrel, 3'' x 0.82'' x 0.12'' Pad, 2/0 AWG Copper Conductor, 1.75'' Hole Spacing, Black Color Code, Tin Plated Seamless Copper, 2-Hole, Long Barrel, Compression Cable Lug
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.