
Lugs EA
Mfr # BBLU-2/0S
Zoro # G316128891
product price: $7.95
/eaSold in multiples of 2 for $15.90
Key Features
Color
Black
Max. Voltage
35 kV
Barrel Length
1.5 in
Overall Length
2.72 in
Standards
UL, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBLU-2/0S
Zoro #
G316128891
UPC #
78503721595
Country of Origin
United States
Dimensions
Barrel Length
1.5 in
Overall Length
2.72 in
Stud Size
3/8 in
Details
Color
Black
Max. Voltage
35 kV
Standards
UL, CSA
Material
Copper
Description
35 kV, 2.72'' L, 3/8'' Stud, 1.5'' Barrel, 0.87'' x 0.81'' x 0.13'' Pad, 2/0 AWG Copper Conductor, Black Color Code, Tin Plated Seamless Copper, 1-Hole, Long Barrel, Compression Cable Lug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.