Zoro Homepage

Lugs EA

  • Mfr # BBLU-2D

  • Zoro # G316128679


product price: $7.75
/ea

Key Features

Color
Brown
Overall Length
3.11 in
Standards
UL, CSA
Barrel Length
1.25 in
Stud Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBLU-2D
Zoro #
G316128679
UPC #
78503721598
Country of Origin
United States

Dimensions

Overall Length
3.11 in
Barrel Length
1.25 in
Stud Size
5/16 in

Details

Color
Brown
Standards
UL, CSA
Max. Voltage
35 kV
Material
Copper

Description

35 kV, 3.11'' L, 5/16'' Stud, 1.25'' Barrel, 1.58'' x 0.59'' x 0.11'' Pad, 2 AWG Copper Conductor, 0.75'' Hole Spacing, Brown Color Code, Tin Plated Seamless Copper, 2-Hole, Long Barrel, Compression Cable Lug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.