Zoro Homepage

Lugs EA

  • Mfr # BBLU-3/0S

  • Zoro # G616129383


product price: $9.59
/ea

Key Features

Barrel Length
1.5 in
Stud Size
1/2 in
Max. Voltage
35 kV
Color
Orange
Overall Length
3.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBLU-3/0S
Zoro #
G616129383
UPC #
78503721607
Country of Origin
United States

Dimensions

Barrel Length
1.5 in
Stud Size
1/2 in
Overall Length
3.12 in

Details

Max. Voltage
35 kV
Color
Orange
Material
Copper
Standards
UL, CSA

Description

35 kV, 3.12'' L, 1/2'' Stud, 1.5'' Barrel, 1.25'' x 0.89'' x 0.13'' Pad, 3/0 AWG Copper Conductor, Orange Color Code, Tin Plated Seamless Copper, 1-Hole, Long Barrel, Compression Cable Lug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.