
Lugs EA
Mfr # BBLU-4/0S
Zoro # G016129334
product price: $17.45
/eaKey Features
Stud Size
1/2 in
Barrel Length
1.63 in
Max. Voltage
35 kV
Overall Length
3.31 in
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBLU-4/0S
Zoro #
G016129334
UPC #
78503721613
Country of Origin
United States
Dimensions
Stud Size
1/2 in
Barrel Length
1.63 in
Overall Length
3.31 in
Details
Max. Voltage
35 kV
Material
Copper
Color
Purple
Standards
UL, CSA
Description
3.31'' x 1'', 4/0 AWG Copper, 35 kV, 1/2'' Stud, Purple Color Code, Tin Plated Seamless Copper, 1-Hole Tongue with Closed Transition, Compression Cable Lug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.