
Lugs EA
Mfr # BCU-050
Zoro # G916132496
product price: $22.75
/eaKey Features
Maximum Voltage
5 KV
Standards
UL, CSA
Length
2-7/8 in
Type
1-Piece
Material
Tin Plated Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCU-050
Zoro #
G916132496
UPC #
78503721992
Country of Origin
United States
Dimensions
Length
2-7/8 in
Details
Item
Splice Wire Connector
Color
Brown
Maximum Voltage
5 KV
Standards
UL, CSA
Type
1-Piece
Material
Tin Plated Copper
Description
2.88'' L, 5 kV, 500 KCMIL Copper Conductor, Brown, Tin Plated Copper, Standard Barrel, Crimp Splice Connector
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.