
Lugs EA
Mfr # BCUA-035
Zoro # G016132501
product price: $25.35
/eaKey Features
Maximum Voltage
5 kV
Type
Standard Barrel Splice
Length
2.38 in
Material
Tin Plated Aluminum
Standards
UL, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCUA-035
Zoro #
G016132501
UPC #
78503722142
Country of Origin
United States
Dimensions
Length
2.38 in
Details
Item
Splice Wire Connector
Maximum Voltage
5 kV
Type
Standard Barrel Splice
Material
Tin Plated Aluminum
Standards
UL, CSA
Color
Brown
Description
2.38'' L, 5 kV, 350 KCMIL Copper/Aluminum Conductor, Brown, Tin Plated Aluminum, Standard Barrel, Crimp Splice Connector
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.