Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lugs EA

  • Mfr # BCUA-075

  • Zoro # G516132551


product price: $60.99
/ea

Key Features

Type
Standard Barrel Splice
Material
Aluminum
Length
4.63 in
Series
BCUA
Standards
UL AL9CU, CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BCUA-075
Zoro #
G516132551
UPC #
78503722158
Country of Origin
United States

Dimensions

Length
4.63 in

Details

Item
Splice Wire Connector
Type
Standard Barrel Splice
Material
Aluminum
Series
BCUA
Standards
UL AL9CU, CSA
Maximum Voltage
35 kV
Color
Red

Description

4.63'' L, 35 kV, 750 KCMIL, Red, Aluminum, Compression, Crimp Splice

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.